Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS06HWT3030D9-7

  • Zoro # G915905367


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Length
30 in
Sign Shape
Square
Sign Material
Aluminum Sign
Header
Gas (Symbol)
Header Legend Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT3030D9-7
Zoro #
G915905367
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Thickness
0.063 in
Width
30 in

Details

Sign Shape
Square
Sign Material
Aluminum Sign
Header
Gas (Symbol)
Header Legend Color
Blue
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Item
Traffic Sign
UV Resistant
Yes

Description

Gas 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D9-7, Sign Category:, Guide, Header/Legend:, Gas, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.