Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS06HWT3030R10-15R

  • Zoro # G915896078


product price:  $95.49
/ea
Free Shipping & Returns

Key Features

Width
30 in
UV Resistant
Yes
Header Legend Color
Black, Yellow, Red
Thickness
0.063 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06HWT3030R10-15R
Zoro #
G915896078
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.063 in
Length
30 in

Details

Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Black, Yellow, Red
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Square
Sign Background Color
White
Sign Material
Aluminum Sign
Header
Turning Veh(Right Arrow)Yield SymbolPed Symbol

Description

Turning Vehicle, > Yield Ped 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-15R, Sign Category:, Regulatory, Header/Legend:, Turning VehRight ArrowYield SymbolPed Symbol, Legend, Text Color:, Black, Yellow, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.