
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS06HWT3030R5-6
Zoro # G215898468
product price:Â $95.49
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
UV Resistant
Yes
Length
30 in
Header Legend Color
Red & Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3030R5-6
Zoro #
G215898468
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.063 in
Width
30 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Red & Black
Sign Background Color
White
Sign Shape
Square
Header
No Bike Symbol
Description
No Bike 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R5-6, Sign Category:, Regulatory, Header/Legend:, No Bike Symbol, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.