
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS06HYE3030W13-1P40
Zoro # G215894101
product price:Â $86.79
/ea
Free Shipping & Returns
Key Features
Width
30 in
UV Resistant
Yes
Length
30 in
Thickness
0.063 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HYE3030W13-1P40
Zoro #
G215894101
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
30 in
Thickness
0.063 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
40 M.P.H
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
Header Legend Color
Black
Sign Background Color
Yellow
Sign Shape
Square
Description
40 MPH 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P40, Sign Category:, Warning, Header/Legend:, 40 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.