
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS10DFO3030W13-1P40
Zoro # G915908177
product price: $131.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Length
30 in
Sign Shape
Square
Header
40 MPH
Sign Background Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DFO3030W13-1P40
Zoro #
G915908177
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.1 in
Width
30 in
Details
UV Resistant
Yes
Sign Shape
Square
Header
40 MPH
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Description
40 MPH 30X30 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P40, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 40 MPH, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.