
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS10DWT3030D9-11b
Zoro # G915900423
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Width
30 in
Header Legend Color
Blue
Sign Background Color
White
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT3030D9-11b
Zoro #
G915900423
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.1 in
Length
30 in
Details
Sign Material
Aluminum Sign
Header Legend Color
Blue
Sign Background Color
White
Sign Shape
Square
UV Resistant
Yes
Header
Electric Vehicle Charging (Symbol)
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Description
Electric Vehicle Charging 30X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D9-11b, Sign Category:, Guide, Header/Legend:, Electric Vehicle Charging, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.