Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS10DWT3030R10-15L

  • Zoro # G015897937


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Turning Veh (Left Arrow)Yield SymbolPed Symbol
Thickness
0.1 in
Sign Background Color
White
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT3030R10-15L
Zoro #
G015897937
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
30 in
Width
30 in

Details

Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Turning Veh (Left Arrow)Yield SymbolPed Symbol
Sign Background Color
White
Sign Material
Aluminum Sign
Sign Shape
Square
UV Resistant
Yes
Header Legend Color
Black, Yellow, Red

Description

Turning Vehicle,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.