
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS10DWT3030R10-15R
Zoro # G915897938
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Header
Turning Veh(Right Arrow)Yield SymbolPed Symbol
Header Legend Color
Black, Yellow, Red
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DWT3030R10-15R
Zoro #
G915897938
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
30 in
Thickness
0.1 in
Details
Header
Turning Veh(Right Arrow)Yield SymbolPed Symbol
Header Legend Color
Black, Yellow, Red
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Description
Turning Vehicle, > Yield Ped 30X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-15R, Sign Category:, Regulatory, Header/Legend:, Turning VehRight ArrowYield SymbolPed Symbol, Legend, Text Color:, Black, Yellow, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.