Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS10DWT3030R4-11

  • Zoro # G415894444


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
Sign Shape
Square
Header
Bike Symbol May Use Full Lane
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT3030R4-11
Zoro #
G415894444
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
30 in
Thickness
0.1 in

Details

Sign Background Color
White
Item
Traffic Sign
Sign Shape
Square
Header
Bike Symbol May Use Full Lane
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

Bike May Use Full Lane 30X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R4-11, Sign Category:, Regulatory, Header/Legend:, Bike Symbol May Use Full Lane, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.