
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS10DWT3030R9-3
Zoro # G215906774
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Width
30 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
No Pedestrian Symbol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT3030R9-3
Zoro #
G215906774
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
0.1 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
No Pedestrian Symbol
Sign Shape
Square
Header Legend Color
Black & Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Item
Traffic Sign
Description
No Pedestrian 30X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R9-3, Sign Category:, Regulatory, Header/Legend:, No Pedestrian Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.