
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS10HWT3030D9-13
Zoro # G215897379
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Blue
Header
Emergency Medical Services (Symbol)
Sign Background Color
White
Thickness
0.1 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3030D9-13
Zoro #
G215897379
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
30 in
Width
30 in
Details
Header Legend Color
Blue
Item
Traffic Sign
Header
Emergency Medical Services (Symbol)
Sign Background Color
White
Sign Shape
Square
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Emergency Medical Services 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D9-13, Sign Category:, Guide, Header/Legend:, Emergency Medical Services, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.