Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS10HWT3030R10-15L

  • Zoro # G515900472


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Width
30 in
Header Legend Color
Black, Yellow, Red
Header
Turning Veh (Left Arrow)Yield SymbolPed Symbol
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT3030R10-15L
Zoro #
G515900472
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
30 in
Thickness
0.1 in

Details

Sign Material
Aluminum Sign
Header Legend Color
Black, Yellow, Red
Header
Turning Veh (Left Arrow)Yield SymbolPed Symbol
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Square

Description

Turning Vehicle,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.