
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS10HWT3030R4-11
Zoro # G415900343
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Header Legend Color
Black
Sign Shape
Square
Width
30 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT3030R4-11
Zoro #
G415900343
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
0.1 in
Details
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Square
Sign Background Color
White
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Bike Symbol May Use Full Lane
Sign Material
Aluminum Sign
Description
Bike May Use Full Lane 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R4-11, Sign Category:, Regulatory, Header/Legend:, Bike Symbol May Use Full Lane, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.