Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS10HWT3030RS-104

  • Zoro # G215901243


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.1 in
Header
Recreational Vehicle Site (Symbol)
Header Legend Color
White
Sign Background Color
Brown
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HWT3030RS-104
Zoro #
G215901243
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
30 in
Width
30 in

Details

Header
Recreational Vehicle Site (Symbol)
Header Legend Color
White
Sign Background Color
Brown
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Shape
Square

Description

Recreational Vehicle Site 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, RS-104, Sign Category:, Recreational , Header/Legend:, Recreational Vehicle Site, Symbol, Legend, Text Color:, White, Background Color:, Brown, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.