Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS10HYE3030W13-1P20

  • Zoro # G915905985


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header Legend Color
Black
Sign Background Color
Yellow
Length
30 in
Header
20 M.P.H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HYE3030W13-1P20
Zoro #
G915905985
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Thickness
0.1 in
Width
30 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header Legend Color
Black
Sign Background Color
Yellow
Header
20 M.P.H
Sign Material
Aluminum Sign
Sign Shape
Square
UV Resistant
Yes
Item
Traffic Sign

Description

20 MPH 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P20, Sign Category:, Warning, Header/Legend:, 20 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.