Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS10HYE3030W13-1P25

  • Zoro # G915905954


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.1 in
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HYE3030W13-1P25
Zoro #
G915905954
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
30 in
Length
30 in

Details

Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Header
25 M.P.H
Item
Traffic Sign
Sign Shape
Square
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931

Description

25 MPH 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P25, Sign Category:, Warning, Header/Legend:, 25 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.