Traffic Sign, 30 in Width, Aluminum Sign, Square
- Mfr # DUS12DWT3030D9-11a
- Zoro # G915901086
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Header
Compressed Natural Gas (Symbol)
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12DWT3030D9-11a
- Zoro #
- G915901086
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Compressed Natural Gas (Symbol)
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Sign Shape
- Square
- Header Legend Color
- Blue
Dimensions
- Thickness
- 0.125 in
- Width
- 30 in
- Length
- 30 in
Description
Compressed Natural Gas 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D9-11a, Sign Category:, Guide, Header/Legend:, Compressed Natural Gas, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.