
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS12DYE3030W13-1P15
Zoro # G215904824
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Yellow
Header
15 M.P.H
Length
30 in
Sign Shape
Square
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DYE3030W13-1P15
Zoro #
G215904824
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.125 in
Width
30 in
Details
Sign Background Color
Yellow
Header
15 M.P.H
Sign Shape
Square
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Material
Aluminum Sign
Item
Traffic Sign
UV Resistant
Yes
Description
15 MPH 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P15, Sign Category:, Warning, Header/Legend:, 15 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.