
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS12HWT3030D9-14
Zoro # G915904957
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Header Legend Color
Blue
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Thickness
0.125 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT3030D9-14
Zoro #
G915904957
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.125 in
Length
30 in
Details
Header Legend Color
Blue
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Sign Background Color
White
UV Resistant
Yes
Item
Traffic Sign
Header
Police (Symbol)
Sign Shape
Square
Description
Police 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D9-14, Sign Category:, Guide, Header/Legend:, Police, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.