
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS12HWT3030R1-5bR
Zoro # G915901048
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
UV Resistant
Yes
Length
30 in
Sign Material
Aluminum Sign
Header Legend Color
Red & Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT3030R1-5bR
Zoro #
G915901048
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
30 in
Width
30 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Red & Black
Sign Shape
Square
Header
Stop Here to Pedestrians (Right Arrow)
Item
Traffic Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Stop Here to Pedestrians > 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R1-5bR, Sign Category:, Regulatory, Header/Legend:, Stop Here to Pedestrians, Right Arrow, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.