Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS12HWT3030R10-15L

  • Zoro # G615901171


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Header
Turning Veh (Left Arrow)Yield SymbolPed Symbol
UV Resistant
Yes
Thickness
0.125 in
Header Legend Color
Black, Yellow, Red
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HWT3030R10-15L
Zoro #
G615901171
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
30 in
Length
30 in

Details

Header
Turning Veh (Left Arrow)Yield SymbolPed Symbol
UV Resistant
Yes
Header Legend Color
Black, Yellow, Red
Sign Background Color
White
Sign Shape
Square
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

Turning Vehicle,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.