Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS12HWT3030R5-2A

  • Zoro # G915904711


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Header Legend Color
Black
Width
30 in
Sign Shape
Square
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HWT3030R5-2A
Zoro #
G915904711
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
30 in
Thickness
0.125 in

Details

Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Shape
Square
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Sign Background Color
White
UV Resistant
Yes
Header
NO TRUCKS

Description

NO TRUCKS 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R5-2A, Sign Category:, Regulatory, Header/Legend:, NO TRUCKS, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.