Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS12HWT3030RS-005

  • Zoro # G915904674


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Header
Tunnel (Symbol)
Sign Background Color
Brown
Width
30 in
Sign Material
Aluminum Sign
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT3030RS-005
Zoro #
G915904674
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
30 in
Thickness
0.125 in

Details

Header
Tunnel (Symbol)
Sign Background Color
Brown
Sign Material
Aluminum Sign
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
White
UV Resistant
Yes
Sign Shape
Square

Description

Tunnel 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, RS-005, Sign Category:, Recreational , Header/Legend:, Tunnel, Symbol, Legend, Text Color:, White, Background Color:, Brown, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.