Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS12HYE3030W13-1P5

  • Zoro # G215901595


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
Yellow
Header
5 M.P.H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HYE3030W13-1P5
Zoro #
G215901595
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.125 in
Length
30 in

Details

Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
Yellow
Header
5 M.P.H
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Shape
Square
Item
Traffic Sign
UV Resistant
Yes

Description

5 MPH 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P5, Sign Category:, Warning, Header/Legend:, 5 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products