
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS12WZO3030W13-1P45
Zoro # G915911085
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Thickness
0.125 in
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Length
30 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12WZO3030W13-1P45
Zoro #
G915911085
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.125 in
Length
30 in
Details
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Sign Shape
Square
Header
40 MPH
Description
40 MPH 30X30 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P45, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 40 MPH, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.