Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT3042R10-11D

  • Zoro # G715906618


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Header
No Turn On Red From This Lane
Sign Shape
Vertical Rectangle
Sign Background Color
White
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3042R10-11D
Zoro #
G715906618
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
30 in
Thickness
0.063 in

Details

Header Legend Color
Black
Header
No Turn On Red From This Lane
Sign Shape
Vertical Rectangle
Sign Background Color
White
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes

Description

No Turn On Red From This Lane 30X42 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-11D, Sign Category:, Regulatory, Header/Legend:, No Turn On Red From This Lane, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.