Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06HWT3036R10-27

  • Zoro # G415902828


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Black
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT3036R10-27
Zoro #
G415902828
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
36 in
Thickness
0.063 in

Details

UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Header
LT Turn Yield On Flash Red
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

Left Turn Yield On Flash Red 30X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-27, Sign Category:, Regulatory, Header/Legend:, LT Turn Yield On Flash Red, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products