
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT3036R10-5A
Zoro # G715902894
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Length
36 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Width
30 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3036R10-5A
Zoro #
G715902894
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
30 in
Thickness
0.063 in
Details
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
White
Header
Right On Green Arrow Only
Item
Traffic Sign
Description
Right On Green Arrow Only 30X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-5A, Sign Category:, Regulatory, Header/Legend:, Right On Green Arrow Only , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.