Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DUS06HWT3036R5-10A
- Zoro # G215897591
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Header
No Peds Bikes Motor-Driven
Width
30 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06HWT3036R5-10A
- Zoro #
- G215897591
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- No Peds Bikes Motor-Driven
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Header Legend Color
- Black
Dimensions
- Width
- 30 in
- Thickness
- 0.063 in
- Length
- 36 in
Description
No Peds Bikes Motor Driven 30X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R5-10A, Sign Category:, Regulatory, Header/Legend:, No Peds Bikes Motor-Driven, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.