
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT3042R10-11D
Zoro # G415898008
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Thickness
0.063 in
Sign Background Color
White
Header
No Turn On Red From This Lane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3042R10-11D
Zoro #
G415898008
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
42 in
Width
30 in
Details
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Background Color
White
Header
No Turn On Red From This Lane
UV Resistant
Yes
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
No Turn On Red From This Lane 30X42 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-11D, Sign Category:, Regulatory, Header/Legend:, No Turn On Red From This Lane, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.