
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT3042R3-10
Zoro # G415897759
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.063 in
UV Resistant
Yes
Header Legend Color
Black
Header
HOV 2+ Only 2+Persons/Vehicle
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3042R3-10
Zoro #
G415897759
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
42 in
Width
30 in
Details
UV Resistant
Yes
Header Legend Color
Black
Header
HOV 2+ Only 2+Persons/Vehicle
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Traffic Sign
Description
HOV 2+ Only 2+Persons/Vehicle 30X42 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-10, Sign Category:, Regulatory, Header/Legend:, HOV 2+ Only 2+Persons/Vehicle, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.