
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10DWT3036R10-5A
Zoro # G915907958
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Header
Right On Green Arrow Only
Width
30 in
Thickness
0.1 in
Sign Background Color
White
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT3036R10-5A
Zoro #
G915907958
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.1 in
Length
36 in
Details
Header
Right On Green Arrow Only
Item
Traffic Sign
Sign Background Color
White
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Description
Right On Green Arrow Only 30X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-5A, Sign Category:, Regulatory, Header/Legend:, Right On Green Arrow Only , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.