
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10DWT3036R3-12F
Zoro # G415899586
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Width
30 in
Thickness
0.1 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT3036R3-12F
Zoro #
G415899586
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.1 in
Length
36 in
Details
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Header
Bus Lane Ahead
Item
Traffic Sign
UV Resistant
Yes
Description
Bus Lane Ahead 30X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-12F, Sign Category:, Regulatory, Header/Legend:, Bus Lane Ahead, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.