
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10DWT3036R3-5A
Zoro # G915907989
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Header
Straight Symbol Only
Header Legend Color
Black
Width
30 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DWT3036R3-5A
Zoro #
G915907989
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.1 in
Length
36 in
Details
Sign Material
Aluminum Sign
Header
Straight Symbol Only
Item
Traffic Sign
Header Legend Color
Black
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Vertical Rectangle
Sign Background Color
White
Description
Straight Only 30X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-5A, Sign Category:, Regulatory, Header/Legend:, Straight Symbol Only , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.