
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10DWT3042R1-5cR
Zoro # G915907743
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Length
42 in
Width
30 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT3042R1-5cR
Zoro #
G915907743
UPC #
-
Country of Origin
United States
Dimensions
Length
42 in
Width
30 in
Thickness
0.1 in
Details
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Red & Black
Header
Stop Here (Right Arrow) To Pedestrians
Sign Shape
Vertical Rectangle
Sign Background Color
White
Description
Stop Here, > To Pedestrians 30X42 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R1-5cR, Sign Category:, Regulatory, Header/Legend:, Stop Here, Right Arrow To Pedestrians, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.