Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10HWT3036R6-6

  • Zoro # G915904537


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
Sign Material
Aluminum Sign
Header
Begin One Way
Width
30 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT3036R6-6
Zoro #
G915904537
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
36 in
Thickness
0.1 in

Details

Sign Background Color
White
Sign Material
Aluminum Sign
Header
Begin One Way
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
UV Resistant
Yes

Description

Begin One Way 30X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R6-6, Sign Category:, Regulatory, Header/Legend:, Begin One Way , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.