
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HWT3042R10-11C
Zoro # G115904665
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
No Turn On Red Except From Rgt Ln
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3042R10-11C
Zoro #
G115904665
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.1 in
Length
42 in
Details
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
No Turn On Red Except From Rgt Ln
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Description
No Turn On Red Except From Rgt Ln 30X42 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-11C, Sign Category:, Regulatory, Header/Legend:, No Turn On Red Except From Rgt Ln, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.