Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10HWT3042R10-11D

  • Zoro # G915904476


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Vertical Rectangle
Length
42 in
Header
No Turn On Red From This Lane
Sign Background Color
White
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HWT3042R10-11D
Zoro #
G915904476
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
30 in
Thickness
0.1 in

Details

Sign Shape
Vertical Rectangle
Header
No Turn On Red From This Lane
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Header Legend Color
Black
Item
Traffic Sign
UV Resistant
Yes

Description

No Turn On Red From This Lane 30X42 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-11D, Sign Category:, Regulatory, Header/Legend:, No Turn On Red From This Lane, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.