Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10HWT3042R12-5

  • Zoro # G415904495


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Thickness
0.1 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT3042R12-5
Zoro #
G415904495
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
42 in
Width
30 in

Details

Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Wgt Limit 8T, 12T, 16T Symbol
Sign Shape
Vertical Rectangle
Sign Background Color
White

Description

Wgt Limit 8T, 12T, 16T 30X42 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R12-5, Sign Category:, Regulatory, Header/Legend:, Wgt Limit 8T, 12T, 16T Symbol , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.