Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10HWT3042R3-12B

  • Zoro # G915904384


product price: $145.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Header
HOV Lane Ends 1/2 Mile
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT3042R3-12B
Zoro #
G915904384
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
30 in
Length
42 in

Details

UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Header
HOV Lane Ends 1/2 Mile
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Item
Traffic Sign

Description

HOV Lane Ends 1/2 Mile 30X42 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-12B, Sign Category:, Regulatory, Header/Legend:, HOV Lane Ends 1/2 Mile, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.