Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12DWT3036R10-16

  • Zoro # G915903387


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
Sign Shape
Vertical Rectangle
Thickness
0.125 in
Length
36 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT3036R10-16
Zoro #
G915903387
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
36 in
Width
30 in

Details

Sign Background Color
White
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
U-Turn Yield To Right Turn
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

U Turn Yield To Right Turn 30X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-16, Sign Category:, Regulatory, Header/Legend:, U-Turn Yield To Right Turn, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.