Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12DWT3042R1-5aR

  • Zoro # G915901741


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Header
Yield Here (Right Arrow) To Pedestrians
Header Legend Color
Red & Black
Width
30 in
UV Resistant
Yes
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT3042R1-5aR
Zoro #
G915901741
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
42 in
Thickness
0.125 in

Details

Header
Yield Here (Right Arrow) To Pedestrians
Header Legend Color
Red & Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Item
Traffic Sign
Sign Shape
Vertical Rectangle

Description

Yield Here > To Pedestrians 30X42 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R1-5aR, Sign Category:, Regulatory, Header/Legend:, Yield Here, Right Arrow To Pedestrians, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.