Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12DWT3042R10-11D

  • Zoro # G915901604


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Vertical Rectangle
Sign Background Color
White
UV Resistant
Yes
Header
No Turn On Red From This Lane
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT3042R10-11D
Zoro #
G915901604
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
42 in
Thickness
0.125 in

Details

Sign Shape
Vertical Rectangle
Sign Background Color
White
UV Resistant
Yes
Item
Traffic Sign
Header
No Turn On Red From This Lane
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black

Description

No Turn On Red From This Lane 30X42 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-11D, Sign Category:, Regulatory, Header/Legend:, No Turn On Red From This Lane, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.