
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12DWT3042R10-18A
Zoro # G815901582
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Sign Material
Aluminum Sign
Length
42 in
Sign Background Color
White
Header Legend Color
Black, Red, Yellow, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT3042R10-18A
Zoro #
G815901582
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
42 in
Thickness
0.125 in
Details
Sign Material
Aluminum Sign
Sign Background Color
White
Header Legend Color
Black, Red, Yellow, Green
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header
Traffic Signal Symbol Photo Enforced
Description
Traffic Signal Photo Enforced 30X42 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-18A, Sign Category:, Regulatory, Header/Legend:, Traffic Signal Symbol Photo Enforced, Legend, Text Color:, Black, Red, Yellow, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.