Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12DWT3042R3-11B

  • Zoro # G415901456


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
42 in
Header Legend Color
Black
Header
Left Lane Bus Only 6AM-9AM Mon-Fri
Width
30 in
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT3042R3-11B
Zoro #
G415901456
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
30 in
Thickness
0.125 in

Details

Header Legend Color
Black
Header
Left Lane Bus Only 6AM-9AM Mon-Fri
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Background Color
White

Description

Left Lane Bus Only 6AM 9AM Mon Fri 30X42 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R3-11B, Sign Category:, Regulatory, Header/Legend:, Left Lane Bus Only 6AM-9AM Mon-Fri, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.