Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12DWT3042R3-12C

  • Zoro # G215901519


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Vertical Rectangle
Thickness
0.125 in
Header
HOV Restriction Ends
Length
42 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT3042R3-12C
Zoro #
G215901519
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
42 in
Width
30 in

Details

Item
Traffic Sign
Sign Shape
Vertical Rectangle
Header
HOV Restriction Ends
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black

Description

HOV Restriction Ends 30X42 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R3-12C, Sign Category:, Regulatory, Header/Legend:, HOV Restriction Ends, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products