Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DUS12DYE3036W10-11a
- Zoro # G915904070
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Header
100 Feet Between Tracks And Highway
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12DYE3036W10-11a
- Zoro #
- G915904070
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- 100 Feet Between Tracks And Highway
- Sign Material
- Aluminum Sign
- Sign Background Color
- Yellow
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
- UV Resistant
- Yes
- Sign Shape
- Vertical Rectangle
- Header Legend Color
- Black
Dimensions
- Thickness
- 0.125 in
- Width
- 30 in
- Length
- 36 in
Description
.100 Aluminum Thickness - Sign Spec's: FT Between Tracks And Highway 30X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W10-11a, Sign Category:, Warning, Header/Legend:, 100 Feet Between Tracks And Highway, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.