
Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT3036R10-16
Zoro # G415899890
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT3036R10-16
Zoro #
G415899890
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
30 in
Thickness
0.125 in
Details
Item
Traffic Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Sign Background Color
White
Header
U-Turn Yield To Right Turn
Sign Material
Aluminum Sign
Description
U Turn Yield To Right Turn 30X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-16, Sign Category:, Regulatory, Header/Legend:, U-Turn Yield To Right Turn, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.