Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12HWT3036R10-27

  • Zoro # G415899920


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
LT Turn Yield On Flash Red
Sign Material
Aluminum Sign
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HWT3036R10-27
Zoro #
G415899920
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
30 in
Thickness
0.125 in

Details

Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Header
LT Turn Yield On Flash Red
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Sign Background Color
White

Description

Left Turn Yield On Flash Red 30X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-27, Sign Category:, Regulatory, Header/Legend:, LT Turn Yield On Flash Red, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products