Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12HWT3036R10-30

  • Zoro # G415899876


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
Header Legend Color
Black
Header
RT Turn Red Must Yield To U
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT3036R10-30
Zoro #
G415899876
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
36 in
Width
30 in

Details

Sign Background Color
White
Header Legend Color
Black
Header
RT Turn Red Must Yield To U
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Item
Traffic Sign

Description

Right Turn Red Must Yield To U 30X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-30, Sign Category:, Regulatory, Header/Legend:, RT Turn Red Must Yield To U, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.